GARLOCK
GARLOCK
25003-6201
GARLOCK GARLOCK
Description
23X6201 N OIL SEAL ; 9.75"IDX11.160"OD
9-3/4" Shaft Dia; 11.16" Housing Bore; 0.588" Nominal Width; Mill-Right N Lip; Split Seal; 0.588" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-6201
BDI #
378395
Details
733.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-6201/p/378395
Your Price
$ 733.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.497
EAN
0717744110765
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6201 MILL-RIGHT N SPLIT 9.750"ID 11.160"OD .58
Manufacturer Internal Number
25003-6201
Weight / LBS
1.096
Long Description
9-3/4" Shaft Dia; 11.16" Housing Bore; 0.588" Nominal Width; Mill-Right N Lip; Split Seal; 0.588" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
9.75 Inch | 247.65 Millimeter
Housing Bore
11.16 Inch | 283.464 Millimeter
Actual Width
0.588 Inch | 14.935 Millimeter
Nominal Width
0.588 Inch | 14.935 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


