GARLOCK
GARLOCK
25003-6231
GARLOCK GARLOCK
Description
23X6231 N OIL SEAL ; 6.693"IDX7.953"OD
6.693" Shaft Dia; 7-61/64" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-6231
BDI #
378406
Details
348.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-6231/p/378406
Your Price
$ 348.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
EAN
0717744623906
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6231 MILL-RIGHT N SPLIT 6.693"ID 7.953"OD 0.591
Manufacturer Internal Number
25003-6231
Weight / LBS
0.302
Long Description
6.693" Shaft Dia; 7-61/64" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
7.953 Inch | 202.006 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
6.693 Inch | 170.002 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


