GARLOCK
GARLOCK
25003-6805
GARLOCK GARLOCK
Description
23X6805 N OIL SEAL ; 32.75"IDX34.75"OD
32-3/4" Shaft Dia; 34-3/4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-6805
BDI #
378604
Details
3652.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-6805/p/378604
Your Price
$ 3,652.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.063
EAN
0717744059453
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6805 MILL-RIGHT N SPLIT 32.750"ID 34.750"OD .8
Manufacturer Internal Number
25003-6805
Weight / LBS
4.549
Long Description
32-3/4" Shaft Dia; 34-3/4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
32.75 Inch | 831.85 Millimeter
Housing Bore
34.75 Inch | 882.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


