GARLOCK
GARLOCK
25003-6812
GARLOCK GARLOCK
Description
23X6812 N OIL SEAL ; 17.322"IDX18.822"OD
17.322" Shaft Dia; 18.822" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-6812
BDI #
378607
Details
1731.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-6812/p/378607
Your Price
$ 1,731.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.838
EAN
0717744079840
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6812 MILL-RIGHT N SPLIT 17.322"ID 18.822"OD .7
Manufacturer Internal Number
25003-6812
Weight / LBS
1.848
Long Description
17.322" Shaft Dia; 18.822" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
18.822 Inch | 478.079 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
17.322 Inch | 439.979 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


