GARLOCK
GARLOCK
25003-6889
GARLOCK GARLOCK
Description
23X6889 N OIL SEAL ; 1162MMX1207MMX20MM
1162MM Shaft Dia; 1207MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Part #
25003-6889
BDI #
378644
Details
5442.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-6889/p/378644
Your Price
$ 5,442.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.82
EAN
0717744076641
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6889 MILL-RIGHT N SPLIT 1162MM ID 1207MM OD 20M
Manufacturer Internal Number
25003-6889
Weight / LBS
6.229
Long Description
1162MM Shaft Dia; 1207MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
47.52 Inch | 1,207 Millimeter
Shaft Diameter
45.748 Inch | 1,162 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


