GARLOCK
GARLOCK
25003-7119
GARLOCK GARLOCK
Description
25003-7119 OIL SEAL ; 23X7119 MILL-RIGHT N SPLIT
610MM Shaft Dia; 660MM Housing Bore; 20.6MM Nominal Width; Mill-Right N Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Part #
25003-7119
BDI #
378703
Details
2554.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-7119/p/378703
Your Price
$ 2,554.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.546
EAN
0717744115845
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7119 MILL-RIGHT N SPLIT 610MM ID 660MM OD 20.6
Manufacturer Internal Number
25003-7119
Weight / LBS
3.406
Long Description
610MM Shaft Dia; 660MM Housing Bore; 20.6MM Nominal Width; Mill-Right N Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Actual Width
0.811 Inch | 20.6 Millimeter
Shaft Diameter
24.016 Inch | 610 Millimeter
Housing Bore
25.984 Inch | 660 Millimeter
Nominal Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


