GARLOCK
GARLOCK
25003-7231
GARLOCK GARLOCK
Description
23X7231 N OIL SEAL ; 27.953"IDX29.921"OD
27-61/64" Shaft Dia; 29-59/64" Housing Bore; 0.807" Nominal Width; Mill-Right N Lip; Split Seal; 0.807" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-7231
BDI #
378739
Details
3044.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-7231/p/378739
Your Price
$ 3,044.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.297
EAN
0717744635824
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7231 MILL-RIGHT N SPLIT 27.953"ID 29.921"OD .80
Manufacturer Internal Number
25003-7231
Weight / LBS
2.86
Long Description
27-61/64" Shaft Dia; 29-59/64" Housing Bore; 0.807" Nominal Width; Mill-Right N Lip; Split Seal; 0.807" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.807 Inch | 20.498 Millimeter
Housing Bore
29.921 Inch | 759.993 Millimeter
Nominal Width
0.807 Inch | 20.498 Millimeter
Shaft Diameter
27.953 Inch | 710.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


