GARLOCK
GARLOCK
25003-7294
GARLOCK GARLOCK
Description
23X7294 N OIL SEAL ; 4.724"IDX6.224"OD
4.724" Shaft Dia; 6.224" Housing Bore; 0.492" Nominal Width; Mill-Right N Lip; Split Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-7294
BDI #
378765
Details
207.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-7294/p/378765
Your Price
$ 207.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
EAN
0717744634841
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7294 MILL-RIGHT N SPLIT 4.724"ID 6.224"OD .492"
Manufacturer Internal Number
25003-7294
Weight / LBS
0.3
Long Description
4.724" Shaft Dia; 6.224" Housing Bore; 0.492" Nominal Width; Mill-Right N Lip; Split Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
6.224 Inch | 158.09 Millimeter
Shaft Diameter
4.724 Inch | 119.99 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


