

TIMKEN
TIMKEN
25003-7432
TIMKEN TIMKEN
Description
25003-7432 OIL SEAL ; NON-RETURNABLE 270MM ID 302MM OD 16MM W
Oil Seal; 10-5/8" Shaft Dia; 11-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-7432
BDI #
22815051
Details
1657.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-7432/p/22815051
Your Price
$ 1,657.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.526
EAN
0053893447018
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 10-5/8" Shaft Dia; 11-7/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.625 Inch | 269.875 Millimeter
Housing Bore
11.875 Inch | 301.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh