GARLOCK
GARLOCK
25003-7807
GARLOCK GARLOCK
Description
23X7807 N OIL SEAL ; 7.086"IDX8.267"OD
7.086" Shaft Dia; 8.267" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-7807
BDI #
378903
Details
384.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-7807/p/378903
Your Price
$ 384.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
0717744165130
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7807 MILL-RIGHT N SPLIT 7.086"ID 8.267"OD .591
Manufacturer Internal Number
25003-7807
Weight / LBS
0.541
Long Description
7.086" Shaft Dia; 8.267" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
7.086 Inch | 179.984 Millimeter
Housing Bore
8.267 Inch | 209.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


