GARLOCK
GARLOCK
25003-8559
GARLOCK GARLOCK
Description
23X8559 N OIL SEAL ; 11.563"IDX13.062"OD
11-9/16" Shaft Dia; 13-1/16" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-8559
BDI #
379075
Details
1028.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-8559/p/379075
Your Price
$ 1,028.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.582
EAN
0717744062262
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8559 MILL-RIGHT N SPLIT 11.563"ID 13.062"OD .7
Manufacturer Internal Number
25003-8559
Weight / LBS
1.282
Long Description
11-9/16" Shaft Dia; 13-1/16" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.062 Inch | 331.775 Millimeter
Shaft Diameter
11.563 Inch | 293.7 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


