GARLOCK
GARLOCK
25003-8563
GARLOCK GARLOCK
Description
23X8563 N OIL SEAL ; 66"IDX68"OD
66" Shaft Dia; 68" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-8563
BDI #
379077
Details
8699.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-8563/p/379077
Your Price
$ 8,699.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.03
EAN
0717744062286
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8563 MILL-RIGHT N SPLIT 66.000"ID 68.000"OD .8
Manufacturer Internal Number
25003-8563
Weight / LBS
8.901
Long Description
66" Shaft Dia; 68" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
68 Inch | 1,727.2 Millimeter
Shaft Diameter
66 Inch | 1,676.4 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


