GARLOCK
GARLOCK
25003-8624
GARLOCK GARLOCK
Description
23X8624 MILL RIGHT N SPLIT ; 23.622IN ID 25.197IN OD
23.622" Shaft Dia; 25.197" Housing Bore; 0.788" Nominal Width; Mill-Right N Lip; Split Seal; 0.788" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-8624
BDI #
379096
Details
2405.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-8624/p/379096
Your Price
$ 2,405.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.123
EAN
0717744556426
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8624 MILL-RIGHT N SPLIT 23.622"ID 25.197"OD .78
Manufacturer Internal Number
25003-8624
Weight / LBS
2.474
Long Description
23.622" Shaft Dia; 25.197" Housing Bore; 0.788" Nominal Width; Mill-Right N Lip; Split Seal; 0.788" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
23.622 Inch | 599.999 Millimeter
Actual Width
0.788 Inch | 20.015 Millimeter
Housing Bore
25.197 Inch | 640.004 Millimeter
Nominal Width
0.788 Inch | 20.015 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


