https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-24-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxMHxpbWFnZS9qcGVnfGFEazVMMmczWWk4eE1ERTFNRFkyTVRreE5EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4eU5GOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw0ZjAxMGIxM2JkN2EwZDRhMGRhNzkwODAwMzU1NTAwMGIyNjMwOTVkYThmN2I1MTc2NmJkMzNhYzkwMzcxZGFm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-24-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgxMHxpbWFnZS9qcGVnfGFEazVMMmczWWk4eE1ERTFNRFkyTVRreE5EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4eU5GOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw0ZjAxMGIxM2JkN2EwZDRhMGRhNzkwODAwMzU1NTAwMGIyNjMwOTVkYThmN2I1MTc2NmJkMzNhYzkwMzcxZGFm
TIMKEN
TIMKEN
25005-9951
TIMKEN TIMKEN
Description
25005-9951 HI-PERFORMANCE SEAL ; 170MM IDX208MM ODX13MM W
Oil Seal; 6.693" Shaft Dia; 8.193" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24 Seal Design Code
Part #
25005-9951
BDI #
22841338
Details
785.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25005-9951/p/22841338
Your Price
$ 785.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.363
EAN
0053893137841
Product Group - BDI
S02250
Generic Design Code
GAR_24
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
24
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6.693" Shaft Dia; 8.193" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8.193 Inch | 208.102 Millimeter
Shaft Diameter
6.693 Inch | 170.002 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

