GARLOCK
GARLOCK
25006-0816
GARLOCK GARLOCK
Description
23X0816 V OIL SEAL ; 9.313"IDX11.125"OD
9-5/16" Shaft Dia; 11-1/8" Housing Bore; 11/16" Nominal Width; Mill-Right V Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-0816
BDI #
379791
Details
3055.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25006-0816/p/379791
Your Price
$ 3,055.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
EAN
0717744127350
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0816 MILL-RIGHT V SPLIT 9.313"ID 11.125"OD .68
Manufacturer Internal Number
25006-0816
Weight / LBS
1.456
Long Description
9-5/16" Shaft Dia; 11-1/8" Housing Bore; 11/16" Nominal Width; Mill-Right V Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
9.313 Inch | 236.55 Millimeter
Housing Bore
11.125 Inch | 282.575 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


