GARLOCK
GARLOCK
25006-1525
GARLOCK GARLOCK
Description
23X1525 V OIL SEAL ; 7.5"IDX8.682"OD
7-1/2" Shaft Dia; 8.682" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-1525
BDI #
379816
Details
1806.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25006-1525/p/379816
Your Price
$ 1,806.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.259
EAN
0717744635848
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1525 MILL-RIGHT V SPLIT 7.500"ID 8.682"OD .591"
Manufacturer Internal Number
25006-1525
Weight / LBS
0.57
Long Description
7-1/2" Shaft Dia; 8.682" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
8.682 Inch | 220.523 Millimeter
Shaft Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


