GARLOCK
GARLOCK
25006-5349
GARLOCK GARLOCK
Description
23X5349 V OIL SEAL ; 5.708"IDX6.889"OD
5.708" Shaft Dia; 6.889" Housing Bore; 0.551" Nominal Width; Mill-Right V Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-5349
BDI #
380129
Details
1121.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25006-5349/p/380129
Your Price
$ 1,121.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.2
EAN
0717744214968
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5349 MILL-RIGHT V SPLIT 5.708"ID 6.889"OD .551
Manufacturer Internal Number
25006-5349
Weight / LBS
0.451
Long Description
5.708" Shaft Dia; 6.889" Housing Bore; 0.551" Nominal Width; Mill-Right V Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.551 Inch | 13.995 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
6.889 Inch | 174.981 Millimeter
Shaft Diameter
5.708 Inch | 144.983 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


