

TIMKEN
TIMKEN
25007-3410
TIMKEN TIMKEN
Description
25007-3410 OIL SEAL ; 304MM ID 343MM OD 16MM W
Oil Seal; 11.95" Shaft Dia; 13-1/2" Housing Bore; 5/8" Nominal Width; PTFE Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Part #
25007-3410
BDI #
22838006
Details
17630.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25007-3410/p/22838006
Your Price
$ 17,630.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.599
EAN
0053893138343
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 11.95" Shaft Dia; 13-1/2" Housing Bore; 5/8" Nominal Width; PTFE Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
11.95 Inch | 303.53 Millimeter
Housing Bore
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh