

TIMKEN
TIMKEN
25009-1229
TIMKEN TIMKEN
Description
25009-1229 HI-PERFORMANCE SEAL ; 129MM IDX167MM ODX12MM W
Oil Seal; 5-3/32" Shaft Dia; 6.586" Housing Bore; 31/64" Nominal Width; Silicone Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25009-1229
BDI #
22803145
Details
1410.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25009-1229/p/22803145
Your Price
$ 1,410.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.29
EAN
0053893059426
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5-3/32" Shaft Dia; 6.586" Housing Bore; 31/64" Nominal Width; Silicone Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.484 Inch | 12.294 Millimeter
Housing Bore
6.586 Inch | 167.284 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
5.094 Inch | 129.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh