GARLOCK
GARLOCK
25009-1229
GARLOCK GARLOCK
Description
23X1229 SIL OIL SEAL ; 5.094"IDX6.586"OD
5-3/32" Shaft Dia; 6.586" Housing Bore; 0.484" Nominal Width; FDA Silicone Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25009-1229
BDI #
380392
Details
702.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25009-1229/p/380392
Your Price
$ 702.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.293
EAN
0717744572563
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1229 FDA SIL SPLIT 5.094"ID 6.586"OD .484"THK M
Manufacturer Internal Number
25009-1229
Weight / LBS
0.647
Long Description
5-3/32" Shaft Dia; 6.586" Housing Bore; 0.484" Nominal Width; FDA Silicone Lip; Split Seal; 31/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.484 Inch | 12.294 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Shaft Diameter
5.094 Inch | 129.388 Millimeter
Housing Bore
6.586 Inch | 167.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


