GARLOCK
GARLOCK
25010-2446
GARLOCK GARLOCK
Description
23X2446 ES OIL SEAL ; 14.173"IDX15.945"OD
14.173" Shaft Dia; 15.945" Housing Bore; 63/64" Nominal Width; Mill-Right ES Lip; Split Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25010-2446
BDI #
380541
Details
2749.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-2446/p/380541
Your Price
$ 2,749.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.947
EAN
0717744202071
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2446 MILL-RIGHT ES SPLIT 14.173"ID 15.945"OD .
Manufacturer Internal Number
25010-2446
Weight / LBS
2.087
Long Description
14.173" Shaft Dia; 15.945" Housing Bore; 63/64" Nominal Width; Mill-Right ES Lip; Split Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
14.173 Inch | 359.994 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
15.945 Inch | 405.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


