GARLOCK
GARLOCK
25010-2625
GARLOCK GARLOCK
Description
23X2625 MILL RIGHT ES SPLIT ; 420MM ID 455MM OD
420MM Shaft Dia; 455MM Housing Bore; 20MM Nominal Width; Mill-Right ES Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Part #
25010-2625
BDI #
380547
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-2625/p/380547
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.799
EAN
0717744591946
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2625 MILL-RIGHT ES SPLIT 420MM ID 455MM OD 20MM
Manufacturer Internal Number
25010-2625
Weight / LBS
1.76
Long Description
420MM Shaft Dia; 455MM Housing Bore; 20MM Nominal Width; Mill-Right ES Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case Construction; 23-L Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
16.535 Inch | 420 Millimeter
Housing Bore
17.913 Inch | 455 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


