GARLOCK
GARLOCK
25010-4050
GARLOCK GARLOCK
Description
23X4050 ES OIL SEAL ; 11.375"IDX12.875"OD
11-3/8" Shaft Dia; 12-7/8" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-4050
BDI #
380620
Details
1912.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-4050/p/380620
Your Price
$ 1,912.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.572
EAN
0717744645939
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4050 MILL-RIGHT ES SPLIT 11.375"ID 12.875"OD .7
Manufacturer Internal Number
25010-4050
Weight / LBS
1.26
Long Description
11-3/8" Shaft Dia; 12-7/8" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
12.875 Inch | 327.025 Millimeter
Shaft Diameter
11.375 Inch | 288.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh