GARLOCK
GARLOCK
25010-4805
GARLOCK GARLOCK
Description
23X4805 ES OIL SEAL ; 10.236"IDX11.968"OD
10.236" Shaft Dia; 11-31/32" Housing Bore; 0.787" Nominal Width; Mill-Right ES Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-4805
BDI #
380653
Details
1638.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-4805/p/380653
Your Price
$ 1,638.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.533
EAN
0717744564575
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4805 MILL-RIGHT ES SPLIT 10.236"ID 11.968"OD .7
Manufacturer Internal Number
25010-4805
Weight / LBS
1.175
Long Description
10.236" Shaft Dia; 11-31/32" Housing Bore; 0.787" Nominal Width; Mill-Right ES Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
10.236 Inch | 259.994 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
11.968 Inch | 303.987 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


