GARLOCK
GARLOCK
25010-5367
GARLOCK GARLOCK
Description
23X5367 ES OIL SEAL ; 5.118"IDX6.259"OD
5.118" Shaft Dia; 6.259" Housing Bore; 0.472" Nominal Width; Mill-Right ES Lip; Split Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-5367
BDI #
380673
Details
419.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-5367/p/380673
Your Price
$ 419.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
EAN
0717744220341
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5367 MILL-RIGHT ES SPLIT 5.118"ID 6.259"OD .47
Manufacturer Internal Number
25010-5367
Weight / LBS
0.41
Long Description
5.118" Shaft Dia; 6.259" Housing Bore; 0.472" Nominal Width; Mill-Right ES Lip; Split Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Housing Bore
6.259 Inch | 158.979 Millimeter
Shaft Diameter
5.118 Inch | 129.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


