GARLOCK
GARLOCK
25010-5372
GARLOCK GARLOCK
Description
23X5372 OIL SEAL ; 7.875"IDX9.448"OD
7-7/8" Shaft Dia; 9.448" Housing Bore; 0.618" Nominal Width; Mill-Right ES Lip; Split Seal; 0.618" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-5372
BDI #
380674
Details
982.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-5372/p/380674
Your Price
$ 982.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.421
EAN
0717744128999
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5372 MILLRIGHT SPLIT 7.875"ID 9.448"OD .618"TH
Manufacturer Internal Number
25010-5372
Weight / LBS
0.928
Long Description
7-7/8" Shaft Dia; 9.448" Housing Bore; 0.618" Nominal Width; Mill-Right ES Lip; Split Seal; 0.618" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
9.448 Inch | 239.979 Millimeter
Nominal Width
0.618 Inch | 15.697 Millimeter
Actual Width
0.618 Inch | 15.697 Millimeter
Shaft Diameter
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


