GARLOCK
GARLOCK
25010-6346
GARLOCK GARLOCK
Description
23X6346 ES OIL SEAL ; 2.563"IDX3.543"OD
2-9/16" Shaft Dia; 3.543" Housing Bore; 0.394" Nominal Width; Mill-Right ES Lip; Split Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-6346
BDI #
380695
Details
170.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-6346/p/380695
Your Price
$ 170.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0717744625337
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6346 MILL-RIGHT ES 2.563"ID 3.543"OD .394"THK M
Manufacturer Internal Number
25010-6346
Weight / LBS
0.09
Long Description
2-9/16" Shaft Dia; 3.543" Housing Bore; 0.394" Nominal Width; Mill-Right ES Lip; Split Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh