GARLOCK
GARLOCK
25010-6926
GARLOCK GARLOCK
Description
23X6926 ES OIL SEAL ; 7.874"IDX9.291"OD
7-7/8" Shaft Dia; 9.291" Housing Bore; 0.748" Nominal Width; Mill-Right ES Lip; Split Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-6926
BDI #
380722
Details
954.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-6926/p/380722
Your Price
$ 954.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.552
EAN
0717744196554
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6926 MILL-RIGHT ES SPLIT 7.874"ID 9.291"OD .748
Manufacturer Internal Number
25010-6926
Weight / LBS
1.218
Long Description
7-7/8" Shaft Dia; 9.291" Housing Bore; 0.748" Nominal Width; Mill-Right ES Lip; Split Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.748 Inch | 18.999 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Nominal Width
0.748 Inch | 18.999 Millimeter
Housing Bore
9.291 Inch | 235.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


