https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhREptTDJnd1ppOHhNREUxTURZNU1UZzJORFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w2ZGE3OGYzZGJhNDRlYzI0M2ZlNTc3N2YwOGE1Y2Q1MmMxNjA0ODg0ZDJmMzZlZTE3NDBlYmU4Njc2ODAxZmM4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhREptTDJnd1ppOHhNREUxTURZNU1UZzJORFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w2ZGE3OGYzZGJhNDRlYzI0M2ZlNTc3N2YwOGE1Y2Q1MmMxNjA0ODg0ZDJmMzZlZTE3NDBlYmU4Njc2ODAxZmM4
SKF
SKF
2501650 / 25.098X27.56X0.866 HDS2 R
SKF SKF
Description
CRSEAL 2501650 /25.098X27.56X0.866 HDS2R ; NON-RETURNABLE SGL LIP SEAL
Oil Seal; 25.098" Shaft Dia; 27.56" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
2501650
BDI #
22779165
Details
3856.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2501650-25-098X27-56X0-866-HDS2-R/p/22779165
Your Price
$ 3,856.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.46
EAN
0085311455480
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 25.098" Shaft Dia; 27.56" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.866 Inch | 21.996 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Housing Bore
27.56 Inch | 700.024 Millimeter
Shaft Diameter
25.098 Inch | 637.489 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

