GARLOCK
								GARLOCK
							
						
					25045-4883
				 
				GARLOCK GARLOCK
Description
						
                            
								23X4883 MILL RIGHT N SPLIT 2BC ; 25.250IN ID 27.250IN OD
25-1/4" Shaft Dia; 27-1/4" Housing Bore; 0.792" Nominal Width; Mill-Right N Lip; Split Seal; 0.792" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
                         	Part #
	                    
	                      	25045-4883
							BDI #
						
	                      	380835
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25045-4883/p/380835
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				1.619
					EAN
				0717744067793
					Product Group - BDI
				S02250
					Generic Design Code
				
					GAR_23
			Lip Material
				
					Mill-Right N
			Solid or Split Seal
				
					Split
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Stainless Steel Finger
			Case Construction
				
					Rubber
			Seal Design Code
				
					23-L
			Other Features
				
					General Purpose | Cover Plate Required | 2 Butt Joints
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.garlock.com
			Manufacturer Item Number
				
					23X4883 MILL-RIGHT N SPLIT 25.250"ID 27.250"OD  .7
			Manufacturer Internal Number
				
					25045-4883
			Weight / LBS
				
					3.567
			Long Description
				
					25-1/4" Shaft Dia; 27-1/4" Housing Bore; 0.792" Nominal Width; Mill-Right N Lip; Split Seal; 0.792" Actual Width;  Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
			Actual Width
				
					0.792 Inch | 20.117 Millimeter
			Shaft Diameter
				
					25.25 Inch | 641.35 Millimeter
			Housing Bore
				
					27.25 Inch | 692.15 Millimeter
			Nominal Width
				
					0.792 Inch | 20.117 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

