GARLOCK
GARLOCK
25058-2973
GARLOCK GARLOCK
Description
25X2973 PTFE OIL SEAL ; 5.000"IDX6.437"OD
5" Shaft Dia; 6-7/16" Housing Bore; 1/2" Nominal Width; PTFE Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Part #
25058-2973
BDI #
380939
Details
3011.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25058-2973/p/380939
Your Price
$ 3,011.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.287
EAN
0717744087456
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X2973 10%CARBON FILLED PTFE SPLIT 5.000"ID 6.437
Manufacturer Internal Number
25058-2973
Weight / LBS
0.632
Long Description
5" Shaft Dia; 6-7/16" Housing Bore; 1/2" Nominal Width; PTFE Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Shaft Diameter
5 Inch | 127 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.437 Inch | 163.5 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


