Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25058-7133 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-25-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5N3xpbWFnZS9qcGVnfGFHTTJMMmd5WXk4eE1ERTFNRFkyTWpFME5EQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4eU5WOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw1ZGUxZTQ0OWJmZmZlNmJjZWYyOWViNzk1MzQxYWFiNWQyNmFkYTE5ZTA5YmEwOWU5NzJhYzFmODJiNGM5NTQ2
22829700 Oil Seals 

TIMKEN TIMKEN

25058-7133

Description

25058-7133 HI-PERFORMANCE SEAL ; NON-RETURNABLE 202MM IDX240MM ODX19MM W

Oil Seal; 7-15/16" Shaft Dia; 9-7/16" Housing Bore; 3/4" Nominal Width; PTFE Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25058-7133

BDI #
22829700

Details

7608.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,608.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.417
EAN
0053893452388
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7-15/16" Shaft Dia; 9-7/16" Housing Bore; 3/4" Nominal Width; PTFE Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
7.938 Inch | 201.625 Millimeter
Housing Bore
9.438 Inch | 239.725 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh