GARLOCK
GARLOCK
25064-5357
GARLOCK GARLOCK
Description
25X5357 VIRGIN PTFE OIL SEAL ; 8.661"IDX9.842"OD
8.661" Shaft Dia; 9.842" Housing Bore; 0.591" Nominal Width; PTFE Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Part #
25064-5357
BDI #
380992
Details
5582.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25064-5357/p/380992
Your Price
$ 5,582.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.292
EAN
0717744079499
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required | White Teflon
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X5357 VIRGIN PTFE 8.661"ID 9.842"OD .591"THK SOL
Manufacturer Internal Number
25064-5357
Weight / LBS
0.644
Long Description
8.661" Shaft Dia; 9.842" Housing Bore; 0.591" Nominal Width; PTFE Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Housing Bore
9.842 Inch | 249.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



