Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25064-7293 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-25-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFEyTDJnMlpTODVOak13TURrNE9ERTNNRFUwTG1wd1p3fGFiOGNiYjQ5YjUyMzFlZWQ2MzExMjVkNDRmNzBkYmVkYjZlNGZkMWU1MjkxNGRhNWVmNTFmZTdlNzE3ZGRhNGY
380994 Oil Seals 

GARLOCK GARLOCK

25064-7293

Description

25X7293 VIRGIN PTFE OIL SEAL ; 1.000"IDX1.500"OD

1" Shaft Dia; 1-1/2" Housing Bore; 9/32" Nominal Width; PTFE Lip; Split Seal; 9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25064-7293

BDI #
380994

Details

509.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 509.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
EAN
0717744068356
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25064-7293
Manufacturer Internal Number
25064-7293
Weight / LBS
0.098
Long Description
1" Shaft Dia; 1-1/2" Housing Bore; 9/32" Nominal Width; PTFE Lip; Split Seal; 9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Nominal Width
0.281 Inch | 7.137 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh