GARLOCK
GARLOCK
25064-7841
GARLOCK GARLOCK
Description
25X7841 VIRGIN PTFE OIL SEAL ; 3.313"IDX4.313"OD
3-5/16" Shaft Dia; 4-5/16" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Part #
25064-7841
BDI #
380995
Details
1898.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25064-7841/p/380995
Your Price
$ 1,898.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.128
EAN
0717744124663
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required | White Teflon
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X7841 VIRGIN PTFE 3.313"ID 4.313"OD .500"THK SOL
Manufacturer Internal Number
25064-7841
Weight / LBS
0.282
Long Description
3-5/16" Shaft Dia; 4-5/16" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.313 Inch | 84.15 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.313 Inch | 109.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


