https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X15-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTl8aW1hZ2UvanBlZ3xhRFk1TDJnNVppOHhNRFUxTnpjd05EYzVPREl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hOVjh6WDA1VFh6TXdNSGd6TURBdWFuQm58YzExOWEyMTJkMjM1MzAwMDJkZTU3NjUzYTc0MjZlNDc0ZGJkNmIwMjAwNDNlNDM2ODRmMzI1NTYzYWNjZmZhMA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X15-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTl8aW1hZ2UvanBlZ3xhRFk1TDJnNVppOHhNRFUxTnpjd05EYzVPREl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hOVjh6WDA1VFh6TXdNSGd6TURBdWFuQm58YzExOWEyMTJkMjM1MzAwMDJkZTU3NjUzYTc0MjZlNDc0ZGJkNmIwMjAwNDNlNDM2ODRmMzI1NTYzYWNjZmZhMA
SKF
SKF
25078 / 2.496X3.672X0.313 X15 R
SKF SKF
Description
CRSEAL 25078 / 2.496X3.672X0.313 X15 R ; LIP SEAL
Lip Seal; 2.496" Shaft Dia; 3.672" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Part #
25078
BDI #
1248738
Details
97.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25078-2-496X3-672X0-313-X15-R/p/1248738
Your Price
$ 97.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.101
EAN
0085311027205
Product Group - BDI
S02250
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.279
Long Description
Lip Seal; 2.496" Shaft Dia; 3.672" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
3.672 Inch | 93.269 Millimeter
Shaft Diameter
2.496 Inch | 63.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

