https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-ALH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFEWTFMMmd5Wmk4eE1EYzJPRGMyTWpRek56WTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBGTVNERmZNVjh6TURCNE16QXdMbXB3Wnd8MGY3Yzg2NTE3Yjk5Yzg4ODc2MzQ1NTVmMTI2ZGJlZGQxZGM4Mzk1OTkxNDU1ODk2MzRmN2I0OWM3NDU0Yzc1Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-ALH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFEWTFMMmd5Wmk4eE1EYzJPRGMyTWpRek56WTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBGTVNERmZNVjh6TURCNE16QXdMbXB3Wnd8MGY3Yzg2NTE3Yjk5Yzg4ODc2MzQ1NTVmMTI2ZGJlZGQxZGM4Mzk1OTkxNDU1ODk2MzRmN2I0OWM3NDU0Yzc1Yw
SKF
SKF
25085 / 2.5X3.695X0.5 ALH1 S
SKF SKF
Description
CRSEAL 25085 / 2.5X3.695X0.5 ALH1 S ; NON-RETURNABLE LIP SEAL
Lip Seal; 2-1/2" Shaft Dia; 3.695" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Part #
25085
BDI #
1248740
Details
126.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25085-2-5X3-695X0-5-ALH1-S/p/1248740
Your Price
$ 126.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.151
EAN
0085311027229
Product Group - BDI
S02250
Generic Design Code
C_R_ALH1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.385
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3.695" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Housing Bore
3.695 Inch | 93.853 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

