GARLOCK
GARLOCK
25087-2702
GARLOCK GARLOCK
Description
23X2702 N OIL SEAL ; 3.820"IDX5.042"OD
3.82" Shaft Dia; 5.042" Housing Bore; 0.395" Nominal Width; Mill-Right N Lip; Split Seal; 0.395" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25087-2702
BDI #
381013
Details
142.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25087-2702/p/381013
Your Price
$ 142.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0717744573911
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2702 MILL-RIGHT N SPLIT 3.820"ID 5.042"OD .395"
Manufacturer Internal Number
25087-2702
Weight / LBS
0.33
Long Description
3.82" Shaft Dia; 5.042" Housing Bore; 0.395" Nominal Width; Mill-Right N Lip; Split Seal; 0.395" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.395 Inch | 10.033 Millimeter
Housing Bore
5.042 Inch | 128.067 Millimeter
Shaft Diameter
3.82 Inch | 97.028 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


