GARLOCK
GARLOCK
25124-2168
GARLOCK GARLOCK
Description
25X2168 PTFE OIL SEAL ; 3.000"IDX3.750"OD
3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; FDA PTFE Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Part #
25124-2168
BDI #
381038
Details
1195.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25124-2168/p/381038
Your Price
$ 1,195.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
EAN
0717744627492
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
FDA PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25124-2168
Manufacturer Internal Number
25124-2168
Weight / LBS
0.13
Long Description
3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; FDA PTFE Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Housing Bore
3.75 Inch | 95.25 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


