Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25124-4798 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-25-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFEyTDJnMlpTODVOak13TURrNE9ERTNNRFUwTG1wd1p3fGFiOGNiYjQ5YjUyMzFlZWQ2MzExMjVkNDRmNzBkYmVkYjZlNGZkMWU1MjkxNGRhNWVmNTFmZTdlNzE3ZGRhNGY
20441857 Oil Seals 

GARLOCK GARLOCK

25124-4798

Description

25X4798 PTFE OIL SEAL ; 1.500"IDX2.125"OD

1-1/2" Shaft Dia; 2-1/8" Housing Bore; 0.37" Nominal Width; FDA PTFE Lip; Split Seal; 0.37" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25124-4798

BDI #
20441857

Details

546.93 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 546.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.136
EAN
0717744884932
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
FDA PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25124-4798
Manufacturer Internal Number
25124-4798
Weight / LBS
0.3
Long Description
1-1/2" Shaft Dia; 2-1/8" Housing Bore; 0.37" Nominal Width; FDA PTFE Lip; Split Seal; 0.37" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Actual Width
0.37 Inch | 9.398 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Nominal Width
0.37 Inch | 9.398 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh