https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA9-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzh8aW1hZ2UvanBlZ3xhREV4TDJnNU5DOHhNRGN4TVRBek9EUTVNamN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEU1WHpOZk16QXdlRE13TUM1cWNHY3w0YzNlZmE2ZDJmODY4ZDg1YmM2MGVhMTcyYTFlMTZkOGRjMWYxZGE0NmNmMTI2ODMwODZlNTkyY2Q1ZDMwYzcz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA9-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzh8aW1hZ2UvanBlZ3xhREV4TDJnNU5DOHhNRGN4TVRBek9EUTVNamN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEU1WHpOZk16QXdlRE13TUM1cWNHY3w0YzNlZmE2ZDJmODY4ZDg1YmM2MGVhMTcyYTFlMTZkOGRjMWYxZGE0NmNmMTI2ODMwODZlNTkyY2Q1ZDMwYzcz
SKF
SKF
25140 / 2.5X4.035X0.64 CRSA9 V
SKF SKF
Description
CRSEAL 25140 / 2.5X4.035X0.64 CRSA9 V ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2-1/2" Shaft Dia; 4.035" Housing Bore; 0.64" Nominal Width; Viton Lip; Solid Seal; 0.64" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA9 Seal Design Code
Part #
25140
BDI #
1248760
Details
79.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25140-2-5X4-035X0-64-CRSA9-V/p/1248760
Your Price
$ 79.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.087
EAN
0085311885072
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA9
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA9
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.248
Long Description
Lip Seal; 2-1/2" Shaft Dia; 4.035" Housing Bore; 0.64" Nominal Width; Viton Lip; Solid Seal; 0.64" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA9 Seal Design Code
Actual Width
0.64 Inch | 16.256 Millimeter
Housing Bore
4.035 Inch | 102.489 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Nominal Width
0.64 Inch | 16.256 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

