GARLOCK
GARLOCK
25144-8580
GARLOCK GARLOCK
Description
23X8580 V OIL SEAL ; 7.188"IDX8.639"OD
7-3/16" Shaft Dia; 8.639" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25144-8580
BDI #
381121
Details
1873.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25144-8580/p/381121
Your Price
$ 1,873.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.38
EAN
0717744080969
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8580 MILL-RIGHT V 7.188"ID 8.639"OD .625"THK
Manufacturer Internal Number
25144-8580
Weight / LBS
0.848
Long Description
7-3/16" Shaft Dia; 8.639" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.188 Inch | 182.575 Millimeter
Housing Bore
8.639 Inch | 219.431 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


