GARLOCK
GARLOCK
25166-7434
GARLOCK GARLOCK
Description
23X7434 SIL OIL SEAL ; 2.125"IDX3.136"OD
2-1/8" Shaft Dia; 3.136" Housing Bore; 11/16" Nominal Width; Silicone Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25166-7434
BDI #
381131
Details
274.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25166-7434/p/381131
Your Price
$ 274.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
EAN
0717744104320
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7434 SIL SPLIT 2.125"ID 3.136"OD .688"THK GA
Manufacturer Internal Number
25166-7434
Weight / LBS
0.205
Long Description
2-1/8" Shaft Dia; 3.136" Housing Bore; 11/16" Nominal Width; Silicone Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
3.136 Inch | 79.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


