

GARLOCK
GARLOCK
25186-8571
GARLOCK GARLOCK
Description
25186-8571 OIL SEAL ; 33.220"IDX37.25"OD
33.22" Shaft Dia; 37-1/4" Housing Bore; 1.6" Nominal Width; Nitrile Lip; Split Seal; 1.6" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23WS Seal Design Code
Part #
25186-8571
BDI #
381133
Details
2017.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25186-8571/p/381133
Your Price
$ 2,017.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.212
EAN
0717744136185
Product Group - BDI
S02250
Generic Design Code
GAR_23WS
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23WS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25186-8571
Manufacturer Internal Number
25186-8571
Weight / LBS
4.876
Long Description
33.22" Shaft Dia; 37-1/4" Housing Bore; 1.6" Nominal Width; Nitrile Lip; Split Seal; 1.6" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23WS Seal Design Code
Nominal Width
1.6 Inch | 40.64 Millimeter
Housing Bore
37.25 Inch | 946.15 Millimeter
Actual Width
1.6 Inch | 40.64 Millimeter
Shaft Diameter
33.22 Inch | 843.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh