SKF
SKF
25190 / 2.519X5.236X0.511 HMSA7SP R
SKF SKF
Description
CRSEAL 25190 /2.519X5.236X0.511 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2.519" Shaft Dia; 5.236" Housing Bore; 0.511" Nominal Width; Nitrile Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Part #
25190
BDI #
1248767
Details
49.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25190-2-519X5-236X0-511-HMSA7SP-R/p/1248767
Your Price
$ 49.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.191
EAN
0085311885089
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
25190
Weight / LBS
0.422
Long Description
Lip Seal; 2.519" Shaft Dia; 5.236" Housing Bore; 0.511" Nominal Width; Nitrile Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Nominal Width
0.511 Inch | 12.979 Millimeter
Actual Width
0.511 Inch | 12.979 Millimeter
Shaft Diameter
2.519 Inch | 63.983 Millimeter
Housing Bore
5.236 Inch | 132.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


