https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzN3xpbWFnZS9qcGVnfGFHVTRMMmd6TUM4eE1EYzJPRGMxTlRBMk5EZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJYekpmVjFOZk16QXdlRE13TUM1cWNHY3w3YjY5MTlhMTYxNjliYmZiM2RiOTU5OGYyNTBlM2E1ODZmMjM4YzgyZTZjYzZlYTMzNzAxZGNiNThlZDFjZWEy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzN3xpbWFnZS9qcGVnfGFHVTRMMmd6TUM4eE1EYzJPRGMxTlRBMk5EZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJYekpmVjFOZk16QXdlRE13TUM1cWNHY3w3YjY5MTlhMTYxNjliYmZiM2RiOTU5OGYyNTBlM2E1ODZmMjM4YzgyZTZjYzZlYTMzNzAxZGNiNThlZDFjZWEy
SKF
SKF
25418 / 2.559X3.228X0.354 HMSASPL R
SKF SKF
Description
CRSEAL 25418 /2.559X3.228X0.354 HMSASPLR ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.559" Shaft Dia; 3.228" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SPL Seal Design Code
Part #
25418
BDI #
1248789
Details
74.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25418-2-559X3-228X0-354-HMSASPL-R/p/1248789
Your Price
$ 74.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.099
EAN
0085311163101
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
25418
Weight / LBS
0.218
Long Description
Lip Seal; 2.559" Shaft Dia; 3.228" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SPL Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Housing Bore
3.228 Inch | 81.991 Millimeter
Shaft Diameter
2.559 Inch | 64.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

