https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1MnxpbWFnZS9qcGVnfGFHTTJMMmc1TVM4eE1EYzJPVFF5T0RBNE5qZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUZGZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fGE4YWJjZTVlY2NhY2U0YjQ1NDQ3M2M2ZmU2OTRkNDE4ZjQ3OTg3YjEzM2NjNDg1ZTg1MDAxMTQ0Nzk1MTE5Yzk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1MnxpbWFnZS9qcGVnfGFHTTJMMmc1TVM4eE1EYzJPVFF5T0RBNE5qZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUZGZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fGE4YWJjZTVlY2NhY2U0YjQ1NDQ3M2M2ZmU2OTRkNDE4ZjQ3OTg3YjEzM2NjNDg1ZTg1MDAxMTQ0Nzk1MTE5Yzk
SKF
SKF
25515 / 2.56X3.094X0.256 HMA7 R
SKF SKF
Description
CRSEAL 25515 / 2.56X3.094X0.256 HMA7 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.56" Shaft Dia; 3-3/32" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA7 Seal Design Code
Part #
25515
BDI #
1248810
Details
41.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25515-2-56X3-094X0-256-HMA7-R/p/1248810
Your Price
$ 41.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.081
EAN
0085311027472
Product Group - BDI
S02250
Generic Design Code
C_R_HMA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA7
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.114
Long Description
Lip Seal; 2.56" Shaft Dia; 3-3/32" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA7 Seal Design Code
Housing Bore
3.094 Inch | 78.588 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter
Shaft Diameter
2.56 Inch | 65.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

