https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyM3xpbWFnZS9qcGVnfGFEY3pMMmhoTnk4eE1EYzJOekUxTlRFMk56STJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5URmZNVjh6TURCNE16QXdMbXB3Wnd8NWQ2MjY5Y2Q2MGNlZDU1OTNlOTkwNDRkNTY0YmFlYWMxNTE5YWMzODY0NDQwOTM4MTQxNzgxN2NhZTU2NDFlOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyM3xpbWFnZS9qcGVnfGFEY3pMMmhoTnk4eE1EYzJOekUxTlRFMk56STJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5URmZNVjh6TURCNE16QXdMbXB3Wnd8NWQ2MjY5Y2Q2MGNlZDU1OTNlOTkwNDRkNTY0YmFlYWMxNTE5YWMzODY0NDQwOTM4MTQxNzgxN2NhZTU2NDFlOA
GARLOCK
GARLOCK
25600-0537
GARLOCK GARLOCK
Description
25600-0537 ; 151NBRSOLID20.276ID22.244OD0.866THK515MM
20.276" Shaft Dia; 22.244" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code
Part #
25600-0537
BDI #
382075
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25600-0537/p/382075
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.787
Product Group - BDI
S02250
Generic Design Code
GAR_151
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
151
Other Features
Large | General Service | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
151 NBR SOLID 20.276"ID 22.244"OD 0.866"THK 515
Manufacturer Internal Number
25600-0537
Weight / LBS
1.735
Long Description
20.276" Shaft Dia; 22.244" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code
Housing Bore
22.244 Inch | 564.998 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
20.276 Inch | 515.01 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

