https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhR0ZtTDJnek9TOHhNREk0TnpJeU5EZzBPRFF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVEUwWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NGE3YTNhMGUxYmE2ZDBiYjgyZThkNzQ4NTk1NmY1NjI3ZDkyOTM1ZGNjMWQ4MjRlZTQ2ZWZkY2E4NGQxNzdmNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhR0ZtTDJnek9TOHhNREk0TnpJeU5EZzBPRFF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVEUwWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NGE3YTNhMGUxYmE2ZDBiYjgyZThkNzQ4NTk1NmY1NjI3ZDkyOTM1ZGNjMWQ4MjRlZTQ2ZWZkY2E4NGQxNzdmNg
SKF
SKF
2563
SKF SKF
Description
CRSEAL 2563 SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 1/4" Shaft Dia; 0.749" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Part #
2563
BDI #
21481718
Details
15.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2563/p/21481718
Your Price
$ 15.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311523028
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2563
Weight / LBS
0.018
Long Description
Lip Seal; 1/4" Shaft Dia; 0.749" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
0.25 Inch | 6.35 Millimeter
Housing Bore
0.749 Inch | 19.025 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Actual Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

