https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-154-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyOTB8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNREUxTURZMk1qWXdNamM0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhOVFJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3wyNGUwNmJiOTFjZjk4MWMyM2QyYjEwOTc2MTMwZmYyMGZkMjUwMzAxM2NhZGZkNTY1NWYwOWZlMWMxMWE4ZGI3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-154-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyOTB8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNREUxTURZMk1qWXdNamM0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhOVFJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3wyNGUwNmJiOTFjZjk4MWMyM2QyYjEwOTc2MTMwZmYyMGZkMjUwMzAxM2NhZGZkNTY1NWYwOWZlMWMxMWE4ZGI3
TIMKEN
TIMKEN
25813-2006
TIMKEN TIMKEN
Description
25813-2006 OIL SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 26.378" Shaft Dia; 28.898" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Split Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 154 Seal Design Code
Part #
25813-2006
BDI #
22833418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25813-2006/p/22833418
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.616
EAN
0053893750866
Product Group - BDI
S02250
Generic Design Code
C_R_HSF5
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber with Heel
Seal Design Code
154
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 26.378" Shaft Dia; 28.898" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Split Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 154 Seal Design Code
Shaft Diameter
26.378 Inch | 670.001 Millimeter
Housing Bore
28.898 Inch | 734.009 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

